Elongated Closed Front Toilet Seat in Stucco White
Modern Elongated Closed Front Toilet Seat in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Fits Brand:
- Kallista
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/16
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612271419
- Width:
- 14-3/16