14 in. Monte Carlo II Round Bar Sink in Nickel
Monte Carlo II™ 14 in. Monte Carlo II Round Bar Sink in Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reflective, hand hammered finish
Specifications
- ADA Compliant:
- No
- Collection:
- Monte Carlo II™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Drain Location:
- Center
- Drain Opening:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 12-1/2 in x 12-1/2 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14 in x 14 in
- UPC:
- 650531002372
- Width:
- 14 in