1-Hook Robe Hook in Gunmetal
One™ 1-Hook Robe Hook in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), matte black (BL)
- High-quality solid brass construction for durability and reliability
- Includes hex wrench for installation
- Unlacquered brass (ULB) available in North America and the United Kingdom only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Depth:
- 1-5/8
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-7/8
- UPC:
- 650531690982