1-Hook Robe Hook in Matte Black
One™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (rts) program, in-stock and ready for immediate shipment: Polished chrome (cp), matte black (bl), polished nickel (sn), brushed French gold (baf)
- Hook with solid-brass construction for durability and reliability
- Tools included for installation
- Complements the one collection
- Unlacquered brass (ulb): Available in North America and the United Kingdom only
Specifications
- Application:
- Residential
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-7/8 in
- UPC:
- 885612748553
- Width:
- 2-1/4 in