This product requires certification to purchase.

1-Hook Robe Hook in Polished Nickel

Kallista

One™ 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #KP3440700SN
  • Item #9669442
  • Manufacturer Part #P34407-00-SN
4.7 out of 5 Customer Rating
Brand image
Kallista

One™ 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #KP3440700SN
  • Item #9669442
  • Manufacturer Part #P34407-00-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), matte black (BL)
  • High-quality solid brass construction for durability and reliability
  • Includes hex wrench for installation
  • Unlacquered brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/4
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-7/8
UPC:
885612837721