18 in. Towel Bar in Polished Nickel
One™ 18 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-Ship (RTS) program, in-stock and ready for immediate shipment: Polished Chrome (CP), Nickel Silver (AD), Matte Black (BL)
- High-quality solid brass construction for durability and reliability
- Includes hex wrench for installation
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 885612837707