This product requires certification to purchase.

23-1/2 in. Shower Rail in Chrome

Kallista

One™ 23-1/2 in. Shower Rail in Chrome

  • Fast #
  • Part #KP2162900CP
  • Item #8027703
  • Manufacturer Part #P21629-00-CP
3.4 out of 5 Customer Rating
Brand image
Kallista

One™ 23-1/2 in. Shower Rail in Chrome

  • Fast #
  • Part #KP2162900CP
  • Item #8027703
  • Manufacturer Part #P21629-00-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Matte Black (BL)
  • 26" total length
  • Integrated hand shower bracket allowing hand shower height and angle adjustment
  • Coordinates with contemporary and modern room decors
  • Unlacquered Brass (ULB): Available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Slide Bar Height:
23-1/2
UPC:
885612798428