Cross Two Handle Widespread Bathroom Sink Faucet in Matte Black
One™ Cross Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Two-handle, widespread sink faucet for 8" (203 mm) - 16" (406 mm) centers
- 1.2 gal/min (4.5 l/min) maximum flow rate
- Includes soft touch drain
- Quarter-turn washerless ceramic disc valves
- Meets CalGreen requirements for bathroom sink faucets
- Complements the One collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-11/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612746177
- WaterSense Labeled:
- Yes