This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome

Kallista

One™ Dual Function Hand Shower in Polished Chrome

  • Fast #
  • Part #KP2484300CP
  • Item #4563146
  • Manufacturer Part #P24843-00-CP
5 out of 5 Customer Rating
Brand image
Kallista

One™ Dual Function Hand Shower in Polished Chrome

  • Fast #
  • Part #KP2484300CP
  • Item #4563146
  • Manufacturer Part #P24843-00-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
59 in
Length:
10-7/16 in
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Wide
UPC:
885612203830
WaterSense Labeled:
Yes
Width:
1-3/16 in