Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
One Nazaré Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Product Details
Product Details
- Brass construction for durability and reliability
- Single handle provides on/off activation and volume control
- Complements transitional and contemporary designs as well as the One™ collection
- For project/hospitality specifications only
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- One Nazaré
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 3-3/4
- Escutcheon Width:
- 3-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612820785
- Valve Trim Type:
- Volume Control