Single Handle Volume Control Valve Trim in Chrome
One Nazaré™ Single Handle Volume Control Valve Trim in Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- One Nazaré™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 3-3/4
- Escutcheon Width:
- 3-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- UPC:
- 885612820778
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No