Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
One Nazare™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Brass construction for durability and reliability
- Two-handle, widespread sink faucet for 8" (203 mm) - 16" (406 mm) centers
- 1.2 gal/min (4.5 l/min) maximum flow rate
- Includes soft touch drain
- Quarter-turn washer less ceramic disc valves
- For project/hospitality specifications only
- Complements the One™ collection, and transitional and contemporary designs
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- One Nazare™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 3
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-3/8
- Spout Reach:
- 5-5/16
- Spout Type:
- Low Spout
- Trim Only:
- No
- UPC:
- 885612824035
- WaterSense Labeled:
- Yes