This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

Kallista

One™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KP2183400CP
  • Item #9669366
  • Manufacturer Part #P21834-00-CP
3.2 out of 5 Customer Rating
Brand image
Kallista

One™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #KP2183400CP
  • Item #9669366
  • Manufacturer Part #P21834-00-CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT connection
  • Spout reach is 8-1/16" (205 mm)
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Part Type:
Tub Spout
Height:
2-13/16 in
Installation Type:
Wall Mount
Material:
Brass
Spout Reach:
8-1/16 in
Spout Type:
Non-Diverter
UPC:
885612961679