ONE SINK FAUCET LOW SPOUT LEVER HANDLES BRUSHED FRENCH GOLD FINISH
One ONE SINK FAUCET LOW SPOUT LEVER HANDLES BRUSHED FRENCH GOLD FINISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Ceramic Disc
- Collection:
- One
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 16 in
- Faucet Height:
- 3 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3 in
- Maximum Deck Thickness:
- 1-11/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 5-5/16 in
- Trim Only:
- Yes
- UPC:
- 885612980373
- WaterSense Labeled:
- Yes