Side Spray for One™ P25201-00-ULB Kitchen Faucet
One™ Side Spray for One™ P25201-00-ULB Kitchen Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Flexible connections and quick connect fitting for easy installation
- One touch spray actuation
- Securely snaps back into escutcheon when not in use
- Easy to clean sprayface resists mineral buildup
- Ball joint technology for ease of movement
- Single-function spray
- Greater thread allows product to be used with up to 2-1/2" (64 mm) countertop material
- Complements the one kitchen faucet collection
- Energy policy act of 1992
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- One™ P25201-00-ULB
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Side Spray
- Height:
- 5-3/8 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 885612446121
- Width:
- 2-1/4 in