Single Function Showerhead in Brushed Nickel
One® Single Function Showerhead in Brushed Nickel
Product Details
Product Details
- Brass construction for durability and reliability
- Spray face resists hard water build-up and is easy-to-clean
- Complements the One™ collection
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- One®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-7/16 in
- Diameter:
- 2-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 6-7/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Type:
- KP2448200BN
- UPC:
- 195711043191
- WaterSense Labeled:
- Yes