Single Function Showerhead in Polished Nickel
One™ Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction for durability and reliability
- 1.75 gal/min (6.6 l/min) flow rate
- Sprayface resists hard water buildup and is easy to clean
- Complements the One collection
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UPC:
- 885612896537
- WaterSense Labeled:
- Yes