This product requires certification to purchase.

Single Handle Bar Faucet in Gun Metal

Kallista

One™ Single Handle Bar Faucet in Gun Metal

  • Fast #
  • Part #KP2520500GN
  • Item #4563194
  • Manufacturer Part #P25205-00-GN
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Bar Faucet in Gun Metal

  • Fast #
  • Part #KP2520500GN
  • Item #4563194
  • Manufacturer Part #P25205-00-GN
5 out of 5 Customer Rating

X Points

Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-5/8 in
Spout Reach:
5-15/16 in
UPC:
885612158741
WaterSense Labeled:
No