This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

Kallista

One™ Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

  • Fast #
  • Part #KP24416LVBAF
  • Item #9955220
  • Manufacturer Part #P24416-LV-BAF
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)

  • Fast #
  • Part #KP24416LVBAF
  • Item #9955220
  • Manufacturer Part #P24416-LV-BAF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3° Fahrenheit
  • High-temperature limit stop helps eliminate scalding
  • Complements the One collection
  • Compatible with thermostatic and pressure balance rough-ins
  • Required rough-in sold separately
  • Latest valve technology allows for better performance
  • Pressure-balancing technology maintains water temperature within +/-3° Fahrenheit; high-temperature limit stop helps eliminate scalding
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
One™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612958280
Valve Trim Type:
Pressure Balancing, Transfer & Diverter