Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)
One™ Single Handle Bathtub & Shower Faucet in Brushed French Gold (Trim Only)
Product Details
Product Details
- Solid brass construction for durability and reliability
- Allows the bather to set precise temperature
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Complements the One Collection
- ADA compliant
- Allows bather to set precise temperature
- High-quality solid metal construction for durability and reliability
- Required rough-in sold separately
- Unlacquered brass (ULB) available in North America and the United Kingdom only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- One™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612958303
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4