This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Kallista

One™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #KP24416LVSN
  • Item #9669383
  • Manufacturer Part #P24416-LV-SN
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #KP24416LVSN
  • Item #9669383
  • Manufacturer Part #P24416-LV-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction for durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3°fahrenheit
  • High-temperature limit stop helps eliminate scalding
  • Complements the One collection
  • Compatible with thermostatic and pressure balance rough-ins
  • Required rough-in sold separately
  • Latest valve technology allows for better performance
  • Unlacquered brass (ULB): Available in North America and the United Kingdom only
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Diverter
Collection
One™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
885612889836