Single Handle Diverter Valve Trim in Polished Chrome
One™ Single Handle Diverter Valve Trim in Polished Chrome
Product Details
Product Details
- Solid brass construction for durability and reliability
- Wall mount
- Pairs with a 2- or 3-way transfer valve configuration
- Allows bather to direct water flow
- Complements the One collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531651761
- Valve Trim Type:
- Transfer & Diverter