This product requires certification to purchase.

Single Handle Kitchen Faucet in Unlacquered Brass

Kallista

One™ Single Handle Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #KP2520500ULB
  • Item #7516262
  • Manufacturer Part #P25205-00-ULB
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #KP2520500ULB
  • Item #7516262
  • Manufacturer Part #P25205-00-ULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-9/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2 in
Spout Height
8-5/8 in
Spout Reach
5-15/16 in
Included Components
Supply Lines Included
No
Characteristics & Features
Collection
One™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
885612445346