This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed French Gold

Kallista

One™ Single Handle Lever Floor Mount Filler in Brushed French Gold

  • Fast #
  • Part #KP2441800BAF
  • Item #9955221
  • Manufacturer Part #P24418-00-BAF
4 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Lever Floor Mount Filler in Brushed French Gold

  • Fast #
  • Part #KP2441800BAF
  • Item #9955221
  • Manufacturer Part #P24418-00-BAF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Single lever handle allows for both ON/OFF activation and temperature setting
  • Floor-mount installation
  • 11-7/8" (302 mm) spout reach
  • 8 gal/min (30 l/min) flow rate
  • Integral valve
  • Includes hardware kit and escutcheon
  • Complements the One collection
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
One™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Spout Height:
35-5/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
11-7/8 in
UPC:
885612958396