Single Handle Lever Floor Mount Filler in Gunmetal
One™ Single Handle Lever Floor Mount Filler in Gunmetal
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Polished Nickel (SN)
- Product availability limited in Bronze (LB)
- High-quality solid brass construction for durability and reliability
- Floor-mount, single hole installation
- Required mounting block sold separately (P20511-00-NA)
- Required hand shower sold separately
- Spout reach is 11-7/8" (302 mm)
- Includes integral valve
- Includes hardware kit and escutcheon
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 35-5/16
- Spout Type:
- Fixed
- Tub Spout Reach:
- 11-7/8
- UPC:
- 885612734105