This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Nickel

Kallista

One™ Single Handle Lever Floor Mount Filler in Polished Nickel

  • Fast #
  • Part #KP2441800SN
  • Item #9570387
  • Manufacturer Part #P24418-00-SN
3.6 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Lever Floor Mount Filler in Polished Nickel

  • Fast #
  • Part #KP2441800SN
  • Item #9570387
  • Manufacturer Part #P24418-00-SN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Polished Nickel (SN)
  • Product availability limited in Bronze (LB)
  • High-quality solid brass construction for durability and reliability
  • Floor-mount, single hole installation
  • Required mounting block sold separately (P20511-00-NA)
  • Required hand shower sold separately
  • Spout reach is 11-7/8" (302 mm)
  • Includes integral valve
  • Includes hardware kit and escutcheon
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Material:
Brass
Flow Rate:
8.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Spout Height:
35-5/16 in
Spout Type:
Fixed
Tub Spout Reach:
11-7/8 in
UPC:
885612904072