Single Handle Lever Floor Mount Filler in Unlacquered Brass (Trim Only)
One™ Single Handle Lever Floor Mount Filler in Unlacquered Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single lever handle allows for both on/off activation and temperature setting
- Floor-mount installation
- 11-7/8" (302 mm) spout reach
- 8 gal/min (30 l/min) flow rate
- Integral valve
- Includes hardware kit and escutcheon
- Complements the One collection
Specifications
- ADA Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 35-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-7/8 in
- UPC:
- 885612734136