This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Nickel Silver

Kallista

One™ Single Handle Monoblock Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP2440900AD
  • Item #7515904
  • Manufacturer Part #P24409-00-AD
4.8 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Monoblock Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP2440900AD
  • Item #7515904
  • Manufacturer Part #P24409-00-AD
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
10-3/8
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6-1/4
Spout Reach:
6-3/8
Trim Only:
No
UPC:
885612494337
WaterSense Labeled:
Yes