This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Unlacquered Brass

Kallista

One™ Single Handle Pressure Balancing Valve Trim in Unlacquered Brass

  • Fast #
  • Part #KP24415LVULB
  • Item #7067996
  • Manufacturer Part #P24415-LV-ULB
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Pressure Balancing Valve Trim in Unlacquered Brass

  • Fast #
  • Part #KP24415LVULB
  • Item #7067996
  • Manufacturer Part #P24415-LV-ULB
5 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3° fahrenheit
  • High-temperature limit stop helps eliminate scalding
  • Complements the One collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
One™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
885612496072
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No