This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel

Kallista

One™ Single Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel

  • Fast #
  • Part #KP24415LVBN
  • Item #10264963
  • Manufacturer Part #P24415-LV-BN
4.6 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel

  • Fast #
  • Part #KP24415LVBN
  • Item #10264963
  • Manufacturer Part #P24415-LV-BN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL), polished nickel (SN), brushed French gold (BAF)
  • Product availability limited in nickel silver (AD) and brushed nickel (AG). Please contact Kallista customer service (888-452-5547) for more information
  • High-quality solid brass construction for durability and reliability
  • Required rough-in sold separately
  • Please note: When paired with thermostatic rough-ins P29500, no additional volume control is needed
  • Compatible with single control thermostatic or single control pressure balance rough-ins
  • Pressure-balancing technology provides an anti-scald experience by regulating temperature based on fluctuations in psi, with a 5 psi tolerance
  • Thermostatic technology maintains water temperature within +/-3° Fahrenheit
  • ADA compliant
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
One™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
195711042217