Single Handle Pull Down Kitchen Faucet in Matte Black
One™ Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Utilizes installation ring and flexible inlet connections for ease of installation
- High-arch spout design with 360° rotation offers superior clearance for a variety of sink activities
- One-piece, self-contained ceramic disc valve allows for both volume and temperature control
- Sprayhead provides both laminar and spray functions at the touch of a button
- In the deck' joystick valving is simple in form but strong in function
- Ball joint technology for ease of movement
- PVD finish provides a durable finish to accommodate the high-traffic kitchen environment
- 1.8 gal/min (6.8 l/min) flow rate
- Meets CalGreen requirements for kitchen faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Joystick
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/16 in
- Spout Reach:
- 9-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 885612763365