Single Handle Thermostatic Valve Trim in Brushed French Gold
One™ Single Handle Thermostatic Valve Trim in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- One™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 6-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612958297
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4 in