This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Unlacquered Brass

Kallista

One Single Handle Vessel Filler Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #KP24409TLULB
  • Item #7515960
  • Manufacturer Part #P24409-TL-ULB
4 out of 5 Customer Rating
Brand image
Kallista

One Single Handle Vessel Filler Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #KP24409TLULB
  • Item #7515960
  • Manufacturer Part #P24409-TL-ULB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL)
  • Solid-brass construction ensures durability and reliability
  • Single-control faucet with 13-7/16" spout height from base to arch of spout
  • Latest valve technology allows for better performance
  • WaterSense listed with a maximum flow rate of 1.2 gpm
  • Faucet is ADA compliant and includes the drain
  • Complements the One collection
  • Unlacquered brass (ULB) available in North America and United Kingdom only
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Collection:
One
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
13-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
13-7/16 in
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-5/16 in
Spout Reach:
6-3/8 in
Spout Type:
High Arc
Trim Only:
Yes
UPC:
885612499875
WaterSense Labeled:
Yes