Single Handle Wall Mount Bathroom Sink Faucet in Matte Black
One™ Single Handle Wall Mount Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- One-piece self-contained ceramic disc valve allows both volume and temperature control
- Wall-mount installation
- 1.2 gal/min (4.5 l/min) flow rate
- Meets CalGreen requirements for basin faucets
- Complements the One collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Self Contained Ceramic Disc
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 8-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612772190
- WaterSense Labeled:
- Yes