Square Closed Towel Ring in Polished Nickel
One™ Square Closed Towel Ring in Polished Nickel
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- No
- Height:
- 5-9/16
- Length:
- 5-1/2
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 885612837745
- Width:
- 4-9/16