This product requires certification to purchase.

Tub Spout in Brushed Nickel

Kallista

One™ Tub Spout in Brushed Nickel

  • Fast #
  • Part #KP2183400BN
  • Item #10264922
  • Manufacturer Part #P21834-00-BN
5 out of 5 Customer Rating
Brand image
Kallista

One™ Tub Spout in Brushed Nickel

  • Fast #
  • Part #KP2183400BN
  • Item #10264922
  • Manufacturer Part #P21834-00-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High quality solid brass construction for durability and reliability
  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Tub Spout Reach
8-1/16 in
Characteristics & Features
Collection
One™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
KP2183400BN
UPC
195711041340