Two Handle Wall Mount Bathroom Sink Faucet in Brushed French Gold
One™ Two Handle Wall Mount Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality solid-brass construction for durability and reliability
- Spout reach is 7-1/8" (181 mm)
- Laminar flow
- Includes soft-touch drain
- 1.2 gpm (4.5 lpm) maximum flow rate
- Required rough-in sold separately
- Unlacquered brass (ULB) available in North America and the United Kingdom only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- Collection:
- One™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 3-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 7-1/8
- Spout Type:
- Low Spout
- Stream Type:
- Laminar Spray
- Trim Only:
- No
- UPC:
- 885612982780
- WaterSense Labeled:
- Yes