Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
One™ Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
Product Details
Product Details
- High-quality solid-brass construction for durability and reliability
- Spout reach is 7-1/8" (181 mm)
- Laminar flow
- Includes soft-touch drain
- Water Sense®-listed 1.2 gpm (4.5 LPM) maximum flow rate
- Required rough-in sold separately
- Unlacquered Brass (ULB) available in north America and the united kingdom only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-1/4
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/16
- Spout Reach:
- 7-1/8
- Stream Type:
- Laminar Stream
- UPC:
- 885612961570
- WaterSense Labeled:
- Yes