Two Handle Wall Mount Bathroom Sink Faucet in Unlacquered Brass
One™ Two Handle Wall Mount Bathroom Sink Faucet in Unlacquered Brass
Product Details
Product Details
- High-quality solid-brass construction for durability and reliability
- Spout reach is 7-1/8" (181 mm)
- Includes soft-touch drain
- 1.2 gpm (4.5 lpm) maximum flow rate
- Required rough-in sold separately
- Unlacquered brass (ULB) available in North America and the United Kingdom only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Wall Mount
- Collection:
- One™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Low Spout
- Trim Only:
- Yes
- UPC:
- 885612965042
- WaterSense Labeled:
- Yes