This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold

Kallista

One™ Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold

  • Fast #
  • Part #KP24490LVBAF
  • Item #9955231
  • Manufacturer Part #P24490-LV-BAF
4.1 out of 5 Customer Rating
Brand image
Kallista

One™ Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold

  • Fast #
  • Part #KP24490LVBAF
  • Item #9955231
  • Manufacturer Part #P24490-LV-BAF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • Two handle, widespread sink faucet for 8 in - 16 in centers with 6-1/2 in spout height
  • WaterSense® listed with a maximum flow rate of 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
One™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
10-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Spout Height:
5-7/8 in
Spout Reach:
6-1/2 in
UPC:
885612980359
WaterSense Labeled:
Yes