Two Handle Widespread Lever Bathroom Sink Faucet in Polished Nickel
One™ Two Handle Widespread Lever Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL), polished nickel (SN), brushed French gold (BAF)
- Product availability limited in nickel silver (AD) and brushed nickel (AG). Please contact KALLISTA customer service (888-452-5547) for more information
- Solid brass construction ensures durability and reliability
- Two-handle, widespread sink faucet for 8" to 16" centers
- ADA compliant
- WaterSense listed with a maximum flow rate of 1.2 gpm
- Includes soft touch drain
- Unlacquered brass (ULB) available in North America and United Kingdom only
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-11/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Tall
- Trim Only:
- No
- UPC:
- 885612930552
- WaterSense Labeled:
- Yes