Wall Mount Toilet Tissue Holder in Brushed French Gold
One™ Wall Mount Toilet Tissue Holder in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Complements the One collection
- Tools included for installation
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- One™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Projection:
- 5-5/26 in
- UPC:
- 885612958433