This product requires certification to purchase.

Wall Toilet Tissue Holder in Brushed Nickel

Kallista

One™ Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #KP3440800AG
  • Item #3679875
  • Manufacturer Part #P34408-00-AG
3.2 out of 5 Customer Rating
Brand image
Kallista

One™ Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #KP3440800AG
  • Item #3679875
  • Manufacturer Part #P34408-00-AG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Complements the one collection
  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished Chrome (CP), Nickel Silver (AD), Polished Nickel (SN), Matte Black (BL), Brushed French Gold (BAF)
  • Tools included for installation
  • Unlacquered brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-313/1000 in
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
5-5/16 in
UPC:
650531559364
Width:
5-5/16 in