Single Handle Pressure Balancing Valve Trim with Integrated Diverter in Polished Chrome
Per Se® Single Handle Pressure Balancing Valve Trim with Integrated Diverter in Polished Chrome
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Nickel Silver (AD), French Gold (AF)
- Designed to pair with diverter valve P2935
- Pressure balancing technology maintains water temperature within +/- 3 degrees Fahrenheit during water pressure fluctuations; high-temperature limit stop helps eliminate scalding
- ADA Compliant
- Complements the Per Se collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Per Se®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612629586
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter