Rectangular Closed Towel Ring in Brushed French Gold
Per Se® Rectangular Closed Towel Ring in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Embracing modern minimalism with its soft curves and sleek profile, the Per Se towel ring will add distinct beauty to any contemporary bathroom environment
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), brushed french gold (BAF), polished nickel (SN)
- High-quality solid-brass construction for durability and reliability
- Includes hex wrench for installation
Specifications
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Per Se®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Height:
- 4-15/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 885612999436
- Width:
- 6-7/8 in