Single Handle Lever Floor Mount Filler in French Gold
Per Se® Single Handle Lever Floor Mount Filler in French Gold
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single lever handle allows for both ON/OFF activation and temperature setting
- Floor-mount installation
- 8-11/16" (221 mm) spout reach
- 10 gal/min (37.9 l/min) maximum flow rate at 45 psi (3.1 bar)
- Integral valve
- Includes hardware kit and escutcheon
- Complements the Per Se collection
Specifications
- Collection:
- Per Se®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 32
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16
- UPC:
- 885612911162