Single Handle Pressure Balancing Valve Trim in Brushed French Gold
Per Se™ Single Handle Pressure Balancing Valve Trim in Brushed French Gold
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), brushed French gold (BAF), polished nickel (SN)
- High-quality metal construction for durability and reliability
- Required rough-in sold separately
- Please note: When paired with thermostatic rough-ins P29500, no additional volume control is needed
- Compatible with single control thermostatic or single control pressure balance rough-ins
- Pressure-balancing technology provides an anti-scald experience by regulating temperature based on fluctuations in psi, with a 5 psi tolerance
- Thermostatic technology maintains water temperature within +/-3° Fahrenheit
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Per Se™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 5-3/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612901033
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-3/8