Single Handle Pressure Balancing Valve Trim in Polished Nickel
Per Se™ Single Handle Pressure Balancing Valve Trim in Polished Nickel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Per Se™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 5-3/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612900838
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No