Single Handle Transfer & Diverter Valve Trim in Polished Nickel
Per Se® Single Handle Transfer & Diverter Valve Trim in Polished Nickel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Per Se®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 4-3/4
- Escutcheon Width:
- 3-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612900869
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No