Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Per Se® Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid metal construction for durability and reliability
- Two-handle, widespread lavatory faucet for 8" (203 mm)to 16" (406 mm) centers
- 1.2 gal/min (4.5 l/min) maximum flow rate
- Quarter-turn washer less ceramic disc valves
- Includes soft touch drain
- Thin, slender form
- Meets CalGreen requirements for bathroom sink faucets
- Complements the per se collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Ceramic Disc
- Collection:
- Per Se®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 3-1/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 23-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2
- Spout Reach:
- 5-11/16
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612980434
- WaterSense Labeled:
- Yes